23060-BE-XL-K-C4
Description
23060-BE-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23060-BE-XL-K-C4
BDI # 1179257
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23064-BEA-XL-K-MB1-C4
Description
23064-BEA-XL-K-MB1-C4 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23064-BEA-XL-K-MB1-C4
BDI # 19408581
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NN3060-AS-K-M-SP
Description
NN3060-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3060-AS-K-M-SP
BDI # 18102432
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
7264-B-MP-UA
Description
7264-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7264-B-MP-UA
BDI # 1151942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236036
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NNUP4964-S-M-C5
Description
NNUP4964-S-M-C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 440MM OD
Part # NNUP4964-S-M-C5
BDI # 21857193
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No