NNU4960-S-K-M-SP
Description
NNU4960-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4960-S-K-M-SP
BDI # 18102409
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3060-AS-K-M-SP
Description
NN3060-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3060-AS-K-M-SP
BDI # 18102432
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
23060-BE-XL-K-C4
Description
23060-BE-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23060-BE-XL-K-C4
BDI # 1179257
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23060-BEA-XL-K-MB1-T52BW-C4
Description
23060-BEA-XL-K-MB1-T52BW-C4 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23060-BEA-XL-K-MB1-T52BW-C4
BDI # 19408594
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23060-BEA-XL-K-MB1-W209B-C4
Description
23060-BEA-XL-K-MB1-W209B-C4 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 23060-BEA-XL-K-MB1-W209B-C4
BDI # 19408595
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing