EE291201-2
Description
EE291201-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE291201-20000
BDI # 1355052
Features
Component:
Cone
Width - Millimeter:
61.925
Inch - Metric:
Inch
Bore - Millimeter:
304.8
Bore - Inch:
12
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
646170
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
EE291201
23060 CC/C3W33
Description
23060 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23060 CC/C3W33
BDI # 1416355
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23160 CAC/C3W33
Description
23160 CAC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23160 CAC/C3W33
BDI # 1247628
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KF120XP0
Description
KDN.KF120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KF120XP0
BDI # 18180354
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)