Page 1 of 7227

Next

Compare
UCFU206-104D1

COMPARE

UCFU206-104D1

Description
UCFU206-104D1 TRADITIONAL BEARING UNIT

NTN

Part # UCFU206-104D1

BDI # 17150732

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3307B-2RSNRTNC3

COMPARE

3307B-2RSNRTNC3

Description
3307B-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3307B-2RSNRTNC3

BDI # 17757728

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3308B-2RSTNC3

COMPARE

3308B-2RSTNC3

Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308B-2RSTNC3

BDI # 17757733

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UCP208D1

COMPARE

UCP208D1

Description
UCP208D1 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT

NTN

Part # UCP208D1

BDI # 1234035

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 514607
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
F4B-SC-104S-NL

COMPARE

F4B-SC-104S-NL

Description
F4B-SC-104S-NL FLANGED BLOCK BEARING

DODGE

Part # 051987

BDI # 244961

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.331
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 549847
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY