Page 1 of 127

Next

Compare
TS3-6E-23164BL1KC4

COMPARE

TS3-6E-23164BL1KC4

Description
TS3-6E-23164BL1KC4 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-23164BL1KC4

BDI # 17150037

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164CAMC3W507

COMPARE

24164CAMC3W507

Description
24164CAMC3W507 SPHERICAL ROLLER BEARING ; 320MM BOREX540MM ODX218MM W

NSK

Part # 24164CAMC3W507

BDI # 21736776

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23164KEMBW40IW534C4

COMPARE

23164KEMBW40IW534C4

Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG

TIMKEN

Part # 23164KEMBW40IW534C4

BDI # 20054658

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CC/C08W513

COMPARE

23064 CC/C08W513

Description
23064 CC/C08W513 SPHR ROLLER BRG

SKF

Part # 23064 CC/C08W513

BDI # 1247283

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23064 CC/C4W513

COMPARE

23064 CC/C4W513

Description
23064 CC/C4W513 SPHR ROLLER BRG

SKF

Part # 23064 CC/C4W513

BDI # 1247284

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY