NNU4968-S-M-SP-C3
Description
NNU4968-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 340MM ID X 460MM OD
Part # NNU4968-S-M-SP-C3
BDI # 24583918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
61968-MA-C3
Description
61968-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61968-MA-C3
BDI # 1149277
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61868-MA-C3
Description
61868-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61868-MA-C3
BDI # 1149141
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61868-M
Description
61868-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61868-M
BDI # 1149139
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260639
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
61868-MA
Description
61868-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 340MM X 420MM
Part # 61868-MA
BDI # 24583712
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Outer Ring Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No