NNU4968-S-M-SP-C3
Description
NNU4968-S-M-SP-C3 CYL RLR BRG ; NON-RETURNABLE 340MM ID X 460MM OD
Part # NNU4968-S-M-SP-C3
BDI # 24583918
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4968-S-M-SP
Description
NNU4968-S-M-SP CYL RLR BRG ; NON-RETURNABLE DOUBLE ROW
Part # NNU4968-S-M-SP
BDI # 21857131
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3068-AS-K-M-SP
Description
NN3068ASK.M.SP ; CYLINDRICAL ROLLER BEARING
Part # 4012801336482
BDI # 18102433
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No