24172EMBW507W300C3
Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; 360MM ID 600MMOD 243MM WD
Part # 24172EMBW507W300C3
BDI # 21966658
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LL562749-3
Description
LL562749-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Part # LL562749-30000
BDI # 1363646
Features
Component:
Cone
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL562749 #3