Page 1 of 16

Next

Compare
LM567943-90018

COMPARE

LM567943-90018

Description
LM567943-90018 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD

TIMKEN

Part # LM567943-90018

BDI # 1364773

Features

Component: Assembly
Flange Outside Diameter - Millimeter: 563.474
Inch - Metric: Inch
Outside Diameter - Inch: 21.625
Flange Outside Diameter - Inch: 22.184

Outside Diameter - Millimeter: 549.275
Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Global Part Number GPN: 659426
Assembly Components: LM567943 (1) | LM567910-B (1)
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF2980AVWEW37W73C6

COMPARE

NCF2980AVWEW37W73C6

Description
NCF2980AVWEW37W73C6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF2980AVWEW37W73C6

BDI # 21956595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
400RU30 R3

COMPARE

400RU30 R3

Description
400RU30 R3

TIMKEN

Part # 400RU30 R3

BDI # 19287049

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23280KYMBW507AC08

COMPARE

23280KYMBW507AC08

Description
23280KYMBW507AC08 SPHERICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 23280KYMBW507AC08

BDI # 20103183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY