Page 1 of 733

Next

Compare
AEL209-110D1

COMPARE

AEL209-110D1

Description
AEL209-110D1 INSERT BEARING

NTN

Part # AEL209-110D1

BDI # 17146410

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCP209-26

COMPARE

UCP209-26

Description
UCP209-26 PILLOW BLK BRG UNIT ; 1-5/8" BORE CAST IRON HSG

TIMKEN

Part # UCP209-26

BDI # 20353605

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
Loading Price
QTY
UEL209-110D1

COMPARE

UEL209-110D1

Description
UEL209-110D1 INSERT BEARING ; GREEN INSERTS (REPL BY UC)

NTN

Part # UEL209-110D1

BDI # 17150965

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.3
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCP209-110D1

COMPARE

UCP209-110D1

Description
UCP209-110D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP209-110D1

BDI # 17761391

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
Loading Price
QTY
AEL209-110D1

COMPARE

AEL209-110D1

Description
AEL209-110D1 INSERT BEARING MOUNTED UNIT ; 1-ROW

NSK

Part # AEL209-110D1

BDI # 17758751

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY