Page 1 of 2

Next

Compare
718/530-MP-P5

COMPARE

718/530-MP-P5

Description
718/530-MP-P5 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # 718/530-MP-P5

BDI # 1151531

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Maximum Capacity / Filling Slot: No
Flush Ground: No

Global Part Number GPN: 235428
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71888-MP-P5-UL

COMPARE

71888-MP-P5-UL

Description
71888-MP-P5-UL ANG CONTACT BALL BRG ; NON-RETURNABLE 440MM ID X 540MM OD

FAG

Part # 71888-MP-P5-UL

BDI # 1151565

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7084-MP-UA

COMPARE

7084-MP-UA

Description
7084-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE

FAG

Part # 7084-MP-UA

BDI # 1151521

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
71888-MP-P5

COMPARE

71888-MP-P5

Description
71888-MP-P5 ANG CONTACT BALL BRG ; NON-RETURNABLE 440MM ID X 540MM OD

FAG

Part # 71888-MP-P5

BDI # 1151564

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
718/500-MP-P5-M15VZ

COMPARE

718/500-MP-P5-M15VZ

Description
718/500-MP-P5-M15VZ AC BALL BEARING ; POR NON RETURNABLE

FAG

Part # 718/500-MP-P5-M15VZ

BDI # 24858500

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Angular Contact
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY