Page 1 of 2

Next

Compare
NNU4980-S-K-M-SP

COMPARE

NNU4980-S-K-M-SP

Description
NNU4980-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4980-S-K-M-SP

BDI # 18102414

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3088-AS-K-M-SP

COMPARE

NN3088-AS-K-M-SP

Description
NN3088-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NN3088-AS-K-M-SP

BDI # 18102435

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/500-S-K-M-SP

COMPARE

NNU49/500-S-K-M-SP

Description
NNU49/500-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU49/500-S-K-M-SP

BDI # 18102437

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4988-S-K-M-SP

COMPARE

NNU4988-S-K-M-SP

Description
NNU4988-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4988-S-K-M-SP

BDI # 18102415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4984-S-M-SP-C3

COMPARE

NNU4984-S-M-SP-C3

Description
NNU4984-S-M-SP-C3 CYL ROLLER BEARING ; NON RETURNABLE 420MM X 560MM X 140MM

FAG

Part # NNU4984-S-M-SP-C3

BDI # 24860292

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY