Page 1 of 158

Next

Compare
23984EMBW33C3

COMPARE

23984EMBW33C3

Description
23984EMBW33C3 SPHERICAL RLR BRG ; 420MM ID 560MM OD 106MM WD

TIMKEN

Part # 23984EMBW33C3

BDI # 20103224

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180BK

COMPARE

23180BK

Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23180BK

BDI # 1200183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL181880-E-BR

COMPARE

SL181880-E-BR

Description
SL181880-E-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 400MM ID X 500MM OD

INA

Part # SL181880-E-BR

BDI # 1182589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181880-E-C3

COMPARE

SL181880-E-C3

Description
SL181880-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181880-E-C3

BDI # 1182590

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-BR-C3

COMPARE

SL182980-TB-BR-C3

Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-BR-C3

BDI # 1177962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449812
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY