NU1088-TB-MPAX-J30PC
Description
NU1088-TB-MPAX-J30PC CYLINDRICAL RLR BRG ; NON-RETURNABLE 440MM X 650MM X 94MM
Part # NU1088-TB-MPAX-J30PC
BDI # 24860378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1996-M1-C3
Description
NU1996-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1996-M1-C3
BDI # 1163339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448656
Number of Rows of Rollers:
Single Row
NU1996-M1A
Description
NU1996-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 650MM OD
Part # NU1996-M1A
BDI # 1163341
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23988-MB-C3
Description
23988-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23988-MB-C3
BDI # 1142455
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23980-B-MB-C3
Description
23980-B-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23980-B-MB-C3
BDI # 1142428
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing