L269143-90010
Description
L269143-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Part # L269143-90010
BDI # 1362551
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
655055
Assembly Components:
L269143 (1) | L269110 (1)
Basic Number:
L269143
Precision Class:
Standard
170RIU664 R3
Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SINGLE ROW
Part # 170RIU664 R3
BDI # 24623554
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SDAF 23192K X 17
Description
SDAF 23192K X 17 SAF SPLIT PB HOUSING
Part # SDAF 23192K X 17.000 FXOP
BDI # 1372783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695954
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
648699
Precision Class:
Standard
Basic Number:
EE241701
80385-902A1
Description
80385-902A1 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Part # 80385-902A1
BDI # 1351525
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Bore - Millimeter:
431.8
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
661797
Assembly Components:
80385 (1) | 80325 (1)
Basic Number:
80385
Precision Class:
Standard