NCF1888V
        
            Description
            
            NCF1888V CYLINDRICAL ROLLER BEARING ; 12-24 OD SINGLE ROW
    
Part # NCF1888V
BDI # 21954650
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
23088YMBW507C08C3
        
            Description
            
            23088YMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MMWD
    
Part # 23088YMBW507C08C3
BDI # 20054275
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Other Features:
                            
                                Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.346
                        
        
                            Other Features:
                            
                                Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23088KYMBW507C08C3
        
            Description
            
            23088KYMBW507C08C3 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MMWD
    
Part # 23088KYMBW507C08C3
BDI # 20055259
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter