23992-B-K-MB
Description
23992-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23992-B-K-MB
BDI # 1142470
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23992-B-MB-C3
Description
23992-B-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23992-B-MB-C3
BDI # 1142463
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23992-B-K-MB-T52BW-C3
Description
23992-B-K-MB-T52BW-C3 SPHERICAL RLR BRG ; NON-RETURNABLE 460MM X 620MM X 118MM
Part # 23992-B-K-MB-T52BW-C3
BDI # 24858146
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23992-B-MB-H140-C3
Description
23992-B-MB-H140-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 23992-B-MB-H140-C3
BDI # 1142464
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23992-B-MB
Description
23992-B-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23992-B-MB
BDI # 1142462
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing