SDAF230/500KX18 12
Description
SDAF230/500KX18 12 SAF SPLIT PB HOUSING
Part # SDAF 230/500K X 18.500 FXOP
BDI # 1372950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
552.45
Other Features:
Double Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
45.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
431.8
230SM470-MA
Description
230SM470-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 470MM X 720MM X 260MM
Part # 230SM470-MA
BDI # 1141015
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing