Page 1 of 2325

Next

Compare
4T-529X

COMPARE

4T-529X

Description
529X TAPERED RLR BRG CONE ; 2"X1.42"

NTN

Part # 529X

BDI # 17142876

Features

Component: Cone
Width - Millimeter: 36.068
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Carburized Steel Case
Precision Class: Standard
Basic Number: 529X

Price Inventory : In stock
Loading Price
QTY
SS-6472-32

COMPARE

SS-6472-32

Description
SS-6472-32 SLEEVE BEARING ; SINTERED BRONZE 2X2-1/4X2

RINGBALL

Part # SS-6472-32

BDI # 18137303

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2
Nominal Outside Diameter - Inch: 2.25
Inch - Metric: Inch
Outside Diameter - Inch: 2.254

Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 57.252
Nominal Outside Diameter - Millimeter: 57.15

Price Inventory : In stock
Loading Price
QTY
6310LLUC3/EM

COMPARE

6310LLUC3/EM

Description
6310LLUC3/EM DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W DOUBLE SEALED

NTN

Part # 6310LLUC3/EM

BDI # 1208501

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259191
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UELP210D1

COMPARE

UELP210D1

Description
UELP210D1 PILLOW BLOCK BEARING

NTN

Part # UELP210D1

BDI # 1235459

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Light Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY
6210-RS1/C3

COMPARE

6210-RS1/C3

Description
6210-RS1 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6210-RS1/C3

BDI # 1261160

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY