6010-2RZ-C3
Description
6010-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6010-2RZ-C3
BDI # 21957818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310-2RSC3
Description
6310-2RS-C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM WD 2 SEAL
Part # 6310-2RS-C3
BDI # 1424977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.9
NA456SW-2
Description
NA456SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 2" OD X 1.46" WD
Part # NA456SW-20024
BDI # 1367396
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
648598
Precision Class:
Standard
Basic Number:
NA456SW
HM807046-90024
Description
HM807046-90024 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # HM807046-90024
BDI # 1359445
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Bore - Millimeter:
50.8
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
654879
Assembly Components:
HM807046 (2) | HM807010 (2) | HM807010EC (1) | HM807046XA (1)
Basic Number:
HM807046
Precision Class:
Standard