Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
165.1
Other Features:
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Global Part Number GPN:
673955
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
3311 A/C3
Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM
Part # 3311 A/C3
BDI # 1415683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257850
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3984-2
Description
3984-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1.183" WD
Part # 3984-20024
BDI # 1339497
Features
Component:
Cone
Width - Millimeter:
30.048
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
646791
Precision Class:
Standard
Width - Inch:
1.183
Basic Number:
3984
567-2
Description
567-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/8" BORE 1.424" WD
Part # 567-20024
BDI # 1346919
Features
Component:
Cone
Width - Millimeter:
36.17
Inch - Metric:
Inch
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Global Part Number GPN:
646645
Precision Class:
Standard
Width - Inch:
1.424
Basic Number:
567
SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing