Page 1 of 9

Next

Compare
M274149TD-90040

COMPARE

M274149TD-90040

Description
M274149TD-90040 ; 24IN OD TAPERED ROLLER BEARING

TIMKEN

Part # M274149TD-90040

BDI # 1366201

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 501.65

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Global Part Number GPN: 657392
Assembly Components: M274149TD (1) | M274110 (2)
Basic Number: M274149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NCF18/500V

COMPARE

NCF18/500V

Description
NCF18/500V CYLINDRICAL ROLLER BRG ; CRB 24-36 OD TIMKEN SINGLE ROW

TIMKEN

Part # NCF18/500V

BDI # 1367771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565184
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
231/500KYMBW906A

COMPARE

231/500KYMBW906A

Description
231/500KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 231/500KYMBW906A

BDI # 1318301

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500YMBW507C08

COMPARE

231/500YMBW507C08

Description
231/500YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 231/500YMBW507C08

BDI # 20054300

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500KYMBW906A

COMPARE

232/500KYMBW906A

Description
232/500KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 232/500KYMBW906A

BDI # 20054647

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY