Features
Enclosure:
Open
Outer Race Width - Millimeter:
81.534
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
EE426200-90015
Description
EE426200-90015 ; TRB SINGLE ASSEMBLY 24-36 OD
Part # EE426200-90015
BDI # 1355225
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659501
Assembly Components:
EE426200 (1) | 426330 (1)
Basic Number:
EE426200
Precision Class:
Standard
EE426200-902A1
Description
EE426200-902A1 ; TAPERED ROLLER BEARING
Part # EE426200-902A1
BDI # 1355226
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33
Outside Diameter - Millimeter:
838.2
Bore - Millimeter:
508
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661475
Assembly Components:
EE426200 (2) | 426331CD (1) | X1S-426200 (1)
Basic Number:
EE426200
Precision Class:
Standard
M274149TD-90040
Description
M274149TD-90040 ; 24IN OD TAPERED ROLLER BEARING
Part # M274149TD-90040
BDI # 1366201
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Bore - Millimeter:
501.65
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Global Part Number GPN:
657392
Assembly Components:
M274149TD (1) | M274110 (2)
Basic Number:
M274149
Precision Class:
Standard
NCF18/500V
Description
NCF18/500V CYLINDRICAL ROLLER BRG ; CRB 24-36 OD TIMKEN SINGLE ROW
Part # NCF18/500V
BDI # 1367771
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
565184
Number of Rows of Rollers:
Single Row