Page 1 of 50

Next

Compare
M276449-902C2

COMPARE

M276449-902C2

Description
M276449-902C2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # M276449-902C2

BDI # 1366216

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29.995
Outside Diameter - Millimeter: 761.873
Bore - Millimeter: 536.575

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662817
Assembly Components: M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number: M276449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
230/530B

COMPARE

230/530B

Description
230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 230/530B

BDI # 17140445

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NFV18/530V2

COMPARE

NFV18/530V2

Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W

NTN

Part # NFV18/530V2

BDI # 20392892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/530

COMPARE

239/530

Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/530

BDI # 17141060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Outside Diameter - Millimeter: 710
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530BL1K

COMPARE

232/530BL1K

Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 232/530BL1K

BDI # 17140621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY