Page 1 of 52

Next

Compare
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C08W509

COMPARE

239/560 CA/C08W509

Description
239 /560 CA /C08W509 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C08W509

BDI # 1269538

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/560 CAK/C3W33

COMPARE

231/560 CAK/C3W33

Description
231 /560 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 231/560 CAK/C3W33

BDI # 1269544

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/W33VQ424

COMPARE

239/560 CA/W33VQ424

Description
239 /560 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/560 CA/W33VQ424

BDI # 1269554

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CAK/W33

COMPARE

239/560 CAK/W33

Description
239 /560 CAK /W33 SPHR ROLLER BRG

SKF

Part # 239/560 CAK/W33

BDI # 1269555

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY