Page 1 of 40

Next

Compare
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C083W33

COMPARE

239/560 CA/C083W33

Description
239/560 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C083W33

BDI # 1248062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C08W33

COMPARE

239/560 CA/C08W33

Description
239/560 CA/C08W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C08W33

BDI # 1248065

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/W513

COMPARE

239/560 CA/W513

Description
239/560 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/560 CA/W513

BDI # 1248069

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560 CAK/C3W33

COMPARE

230/560 CAK/C3W33

Description
230 /560 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 230/560 CAK/C3W33

BDI # 1268822

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY