618/600-MA-C4
Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM
Part # 618/600-MA-C4
BDI # 1149009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
230/600-BEA-XL-MB1
Description
230/600-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 230/600-BEA-XL-MB1
BDI # 20617810
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600-BEA-XL-MB1-H140-C3
Description
230/600-BEA-XL-MB1-H140-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 230/600-BEA-XL-MB1-H140-C3
BDI # 20617818
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/600-B-K-MB
Description
239/600-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/600-B-K-MB
BDI # 1142185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
240/600-BEA-XL-MB1
Description
240/600-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/600-BEA-XL-MB1
BDI # 20618092
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing