Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
30312-90KA1
Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD
Part # 30312-90KA1
BDI # 1336439
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X30312 (1) | Y30312 (1)
Basic Number:
30312
Precision Class:
Standard
NP080525-20902
Description
NP080525-20902 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Part # NP080525-20902
BDI # 24625932
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
60.325
Precision Class:
Standard
Basic Number:
NP080525-20902
6212-2RZ-C3
Description
6212-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6212-2RZ-C3
BDI # 21957908
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
554-2
Description
554-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/16" BORE 1.444" WD
Part # 554-20024
BDI # 1346588
Features
Component:
Cone
Width - Millimeter:
36.678
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647221
Precision Class:
Standard
Basic Number:
554