MSF2.7/16
Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON
Part # MSF2.7/16
BDI # 1191213
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
RFPA 207
Description
RFPA 207 FLANGE BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 551922
BDI # 352557
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.074
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Heavy Duty | Single Collar | Has Flinger | With Set Screw
Global Part Number GPN:
13034
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
NJ 2312 ECP/C4
Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2312 ECP/C4
BDI # 1258567
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455110
Number of Rows of Rollers:
Single Row
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No