239/950-B-K-MB-T52BW-C3
Description
239/950-B-K-MB-T52BW-C3 SPHR RLR BRG ; NON-RETURNABLE
Part # 239/950-B-K-MB-T52BW-C3
BDI # 1142279
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/800-B-K-MB-T52BW-C3
Description
239/800-B-K-MB-T52BW-C3 SPHR RLR BRG ; NON-RETURNABLE 800MM X 1060MM
Part # 239/800-B-K-MB-T52BW-C3
BDI # 21857270
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
618/710-M-C3
Description
618/710-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/710-M-C3
BDI # 1149019
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
230/750-K-MB-T52BW-C3
Description
230/750-K-MB-T52BW-C3 SPHERICAL RLR BRG
Part # 230/750-K-MB-T52BW-C3
BDI # 1140442
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750-K-MB-T52BW
Description
230/750-K-MB-T52BW SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 230/750-K-MB-T52BW
BDI # 1140443
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing