Page 1 of 134

Next

Compare
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/710 MA

COMPARE

618/710 MA

Description
618 /710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA

BDI # 1268302

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C083W513

COMPARE

239/600 CA/C083W513

Description
239/600 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C083W513

BDI # 1248076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C08W509

COMPARE

239/600 CA/C08W509

Description
239 /600 CA /C08W509 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C08W509

BDI # 1248079

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C08W513

COMPARE

239/600 CA/C08W513

Description
239 /600 CA /C08W513 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C08W513

BDI # 1248080

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY