6318ZZ
Description
6318ZZ DEEP GROOVE BALL BRG ; 90MM BOREX190MM ODX43MM W 1-ROW
Part # 6318ZZ
BDI # 1186919
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
43
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5227
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2MM9317WICRDUL
Description
2MM9317WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9317WICRDUL
BDI # 1334487
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
220WDD
Description
220WDD DEEP GROOVE BALL BRG ; 100MM ID 180MM OD 34MM WD
Part # 220WDD
BDI # 1316784
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1424
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7218 BEGAP
Description
7218 BEGAP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7218 BEGAP
BDI # 1421555
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257667
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
32316-A
Description
32316-A TAPERED ROLLER BEARING ; 80MM X 170MM X 61.5MM SEPARABLE OPEN
Part # 32316-A
BDI # 1410871
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN:
654001
Precision Class:
Standard
Basic Number:
32316