Page 1 of 1786

Next

Compare
22216EMW33C3

COMPARE

22216EMW33C3

Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD

TIMKEN

Part # 22216EMW33C3

BDI # 1424215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
21316EAE4C3

COMPARE

21316EAE4C3

Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W

NSK

Part # 21316EAE4C3

BDI # 1183919

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6216C3

COMPARE

6216C3

Description
6216C3 DEEP GROOVE BALL BEARING ; 80MM BOREX140MM ODX26MM W SR OPEN 1-ROW

NSK

Part # 6216C3

BDI # 1186592

Features

Enclosure: Open
Outer Race Width - Millimeter: 26
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5266
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6016LLU

COMPARE

6016LLU

Description
6016LLU DEEP GROOVE BALL BEARING ; 80MM ID 125MM OD 22MM W DOUBLE SEALED

NTN

Part # 6016LLU

BDI # 17143876

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259301
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY