Page 1 of 5445

Next

Compare
22218KEJW33C3

COMPARE

22218KEJW33C3

Description
22218KEJW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD ST CAGE

TIMKEN

Part # 22218KEJW33C3

BDI # 1424223

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
317M

COMPARE

317M

Description
MRC.317M DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM OR WID

SKF

Part # MRC.317M

BDI # 662317

Features

Enclosure: Open
Outer Race Width - Millimeter: 41
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 3876
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P2B-SD-307E

COMPARE

P2B-SD-307E

Description
P2B-SD-307E; 066270 PILLOW BLK BRG

DODGE

Part # 066270

BDI # 245950

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 161.925
Other Features: Double Row | Special Duty
Global Part Number GPN: 521731
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
6316LLBC3/EM

COMPARE

6316LLBC3/EM

Description
6316LLBC3/EM DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM W DOUBLE SEALED

NTN

Part # 6316LLBC3/EM

BDI # 1208790

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 39
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259304
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
497A-2

COMPARE

497A-2

Description
497A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-11/64" WID

TIMKEN

Part # 497A-20024

BDI # 1345631

Features

Component: Cone
Width - Millimeter: 29.769
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 647086
Precision Class: Standard
Basic Number: 497A

Price Inventory : In stock
Loading Price
QTY