Page 1 of 6

Next

Compare
68/900L1

COMPARE

68/900L1

Description
68/900L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE

NTN

Part # 68/900L1

BDI # 17145449

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove | Riveted Solid Cage
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU28/850L1

COMPARE

NU28/850L1

Description
NU28/850L1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

NTN

Part # NU28/850L1

BDI # 17149029

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TS3-238/850X1L1K

COMPARE

TS3-238/850X1L1K

Description
TS3-238/850X1L1K SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-238/850X1L1K

BDI # 17149996

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-230/850BL#01

COMPARE

TS3-6E-230/850BL#01

Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-230/850BL 01

BDI # 17149927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900L1C3

COMPARE

239/900L1C3

Description
239/900L1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/900L1C3

BDI # 17141083

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Outside Diameter - Millimeter: 1180
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY