XGA32021X-90KA1

COMPARE

XGA32021X-90KA1

Description
XGA32021X-90KA1 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD

TIMKEN

Part # XGA32021X-90KA1

BDI # 1375289

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 106

Bore - Inch: 4.173
Other Features: 1 Single Cone | 1 Single Cup | Stamped Steel Material
Assembly Components: XGA32021X (1) | Y32021X (1)
Basic Number: XGA32021
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
331974 A/Q

COMPARE

331974 A/Q

Description
331974 A /Q TAPERED ROLLER BEARING ; MED SIZE

SKF

Part # 331974 A/Q

BDI # 1414505

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Outside Diameter - Millimeter: 160
Bore - Millimeter: 106

Bore - Inch: 4.173
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X331974 (1) | Y331974 (1)
Basic Number: 331974
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NK105/26R

COMPARE

NK105/26R

Description
NK105/26R NEEDLE ROLLER BEARING

NTN

Part # NK105/26R

BDI # 1225712

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Oil Hole and Lubrication Groove | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY