238/1180YMBW20W45A
Description
238/1180YMBW20W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 238/1180YMBW20W45A
BDI # 21967240
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
238/1180L1K
Description
238/1180L1K ; POR LARGE BORE SPHERICAL BEARING
Part # 238/1180L1K
BDI # 17141056
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/1180KYMBW33W45A
Description
239/1180KYMBW33W45A SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 239/1180KYMBW33W45A
BDI # 24623920
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
60.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1180BC18AO414 B6
Description
1180BC18AO414 B6 ; RADIAL - DEEP GROOVE <12" OD
Part # 087796209947
BDI # 17201190
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No