SAFD23530-503E
Description
SAFD23530-503E PILLOW BLOCK BALL BEARING
Part # SAFD23530-503E
BDI # 20862918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
SAFD23530-503ECC3
Description
SAFD23530-503ECC3 PILLOW BLOCK BALL BRG
Part # SAFD23530-503ECC3
BDI # 20862924
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
209.55
Other Features:
Double Row | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
SAFD22530-503C
Description
SAFD22530-503C PILLOW BLOCK BALL BEARING
Part # SAFD22530-503C
BDI # 20862774
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.725
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
160.35
MSE503BRHFFS
Description
MSE503BRHFFS FLANGE BLK CYL RLR BEARING ; 5-3/16" BORE RETAINED W/SEAL
Part # MSE503BRHFFS
BDI # 22826306
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Nominal Bolt Circle Diameter Round - Inch:
17.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSE503BRHFS
Description
MSE503BRHFS FLANGE BLK CYL RLR BEARING ; 5-3/16" BORE RETAINED W/SEAL
Part # MSE503BRHFS
BDI # 22826310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
117.5
Length Thru Bore - Inch:
4.626
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion