BC1B 320584
Description
BC1B 320584 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # BC1B 320584
BDI # 1422477
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No