Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
LSM135BXHFS
Description
LSM135BXHFS FLANGE BLK CYL RLR BEARING ; POR 135MM BORE EXPANSION W/SEAL
Part # LSM135BXHFS
BDI # 22824738
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11
Length Thru Bore - Millimeter:
98.4
Length Thru Bore - Inch:
3.874
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
LSM135BXHFHTPS
Description
LSM135BXHFHTPS FLANGE BLK CYL RLR BRG ; POR 135MM BORE EXPANSION W/SEAL
Part # LSM135BXHFHTPS
BDI # 22810102
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Nominal Bolt Circle Diameter Round - Inch:
15.1
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
LSM135BXHFRSS
Description
LSM135BXHFRSS FLANGE BLK CYL RLR BRG ; POR 135MM BORE EXPANSION W/SEAL
Part # LSM135BXHFRSS
BDI # 22810113
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Nominal Bolt Circle Diameter Round - Inch:
15.1
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
372951
Self Aligning:
No