6203/15.875-2RSH
Description
6203 /15.875-2RSH DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6203/15.875-2RSH
BDI # 18204922
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SA202-10 FP9
Description
SA 202-10 FP9 INSERT BEARING ; ECC LOCKING COLLAR
Part # SA202-10 FP9
BDI # 18175344
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING MOUNTED UNIT ; 1-ROW
Part # AEL202-010D1
BDI # 17758710
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar