Page 1 of 103

Next

Compare
NJ230EJC4

COMPARE

NJ230EJC4

Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ230EJC4

BDI # 26887208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23130KEJW33C3

COMPARE

23130KEJW33C3

Description
23130KEJW33C3 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD

TIMKEN

Part # 23130KEJW33C3

BDI # 21964052

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23130KEJW33C4

COMPARE

23130KEJW33C4

Description
23130KEJW33C4 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD

TIMKEN

Part # 23130KEJW33C4

BDI # 21964054

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22330KEJW33

COMPARE

22330KEJW33

Description
22330KEJW33 SPHERICAL RLR BRG ; 150MM ID 320MM OD 108MM WD STEEL CAGE

TIMKEN

Part # 22330KEJW33

BDI # 20351879

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22330EMBW33

COMPARE

22330EMBW33

Description
22330EMBW33 SPHERICAL RLR BRG ; 150MM ID 320MM OD 108MM WD

TIMKEN

Part # 22330EMBW33

BDI # 1317450

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY