B96-9LSSQ

COMPARE

B96-9LSSQ

Description
B969LSSQ SPHERICAL PLAIN BEARING ; 6" ID X 8.75" OD X 4.75" WID SEALED

RBC BEARINGS

Part # B969LSSQ

BDI # 796842

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY