Page 1 of 299

Next

Compare
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
6032M

COMPARE

6032M

Description
6032M DEEP GROOVE BALL BEARING ; 160MM BOREX240MM ODX38MM W 1-ROW

NSK

Part # 6032M

BDI # 1186308

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.449

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6032LLU

COMPARE

6032LLU

Description
6032LLU DEEP GROOVE BALL BEARING ; 160MM ID 240MM OD 38MM W DOUBLE SEALED

NTN

Part # 6032LLU

BDI # 1205504

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.449

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1231
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7232 BCBM

COMPARE

7232 BCBM

Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7232 BCBM

BDI # 1265747

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257644
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23132EMW33

COMPARE

23132EMW33

Description
23132EMW33 SPHERICAL RLR BRG ; 160MM ID 270MM OD 86MM WD

TIMKEN

Part # 23132EMW33

BDI # 20054126

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY