CB111312
Description
CB111312 SLEEVE BEARING ; CAST-BRONZE 11/16 X 13/16 X 1- 1/2
Part # CB111312
BDI # 18255510
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
20.726
CB111308
Description
CB111308 SLEEVE BEARING ; CAST-BRONZE 11/16 X 13/16 X 1
Part # CB111308
BDI # 18253069
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
20.726
CB111310
Description
CB111310 SLEEVE BEARING ; CAST-BRONZE 11/16 X 13/16 X 1- 1/4
Part # CB111310
BDI # 18253070
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
20.726
CB111316
Description
CB111316 SLEEVE BEARING ; CAST-BRONZE 11/16 X 13/16 X 2
Part # CB111316
BDI # 18254120
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.813
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.816
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
20.726
CB111418
Description
CB111418 SLEEVE BEARING ; CAST-BRONZE 11/16 X 7/8 X 2- 1/4
Part # CB111418
BDI # 18254127
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.688
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
17.475
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
22.301