Page 1 of 691

Next

Compare
UCF204-012D1

COMPARE

UCF204-012D1

Description
UCF204-012D1 FLANGE BLOCK BEARING ; CAST IRON

NTN

Part # UCF204-012D1

BDI # 1232363

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Light Duty
Global Part Number GPN: 552714
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
PLRY-2-1/2

COMPARE

PLRY-2-1/2

Description
PLRY-2-1/2 PLAIN LOAD RUNNER ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

OSBORN LOAD RUNNERS

Part # 0009611700

BDI # 737334

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239581

Price Inventory : In stock
Loading Price
QTY
NAP 204-12

COMPARE

NAP 204-12

Description
NAP 204-12 SOLID PILLOWBLOCK BRG ; NORMAL DTY BLOCK W/ ECC LOCKING CLR

RINGBALL

Part # NAP 204-12

BDI # 18135181

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 43.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : In stock
Loading Price
QTY
R12

COMPARE

R12

Description
R12 DEEP GROOVE BALL BEARING ; 3/4" BOREX1-5/8" ODX7/16 " W 1-ROW

NSK

Part # R12

BDI # 1193054

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Miniature Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 1.625

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4869
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
AELS204-012N

COMPARE

AELS204-012N

Description
AELS204-012N INSERT BEARING ; 0.75IN IDX1.8504IN ODX0.8465IN WD

NTN

Part # AELS204-012N

BDI # 1214181

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Light Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY