VTAA19Z-4
Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW
Part # VTAA19Z-4
BDI # 21563115
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.614
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
45 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)