M12648-2
Description
M12648-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.72" WD
Part # M12648-20024
BDI # 1365391
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
649209
Precision Class:
Standard
Basic Number:
M12648
SAS 7/8
Description
SAS 7/8 PILLOW BLK BRG UNIT ; 7/8" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # SAS 7/8
BDI # 1372534
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Other Features:
Single Row | High Base
Global Part Number GPN:
520204
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RA014RRB
Description
RA014RRB + COL INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # RA014RRB + COL
BDI # 1371287
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561655
Mounting Method:
Eccentric Collar
1975-2
Description
1975-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 7/8" BORE 0.762" WD
Part # 1975-20024
BDI # 1311697
Features
Component:
Cone
Width - Millimeter:
19.355
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648987
Precision Class:
Standard
Basic Number:
1975
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.656
Outside Diameter - Millimeter:
42.062
Bore - Millimeter:
22.225
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657440
Assembly Components:
LL52549 (1) | LL52510 (1)
Basic Number:
LL52549
Precision Class:
Standard