1779-2
Description
1779-20024 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 25/32" WD
Part # 1779-20024
BDI # 1311345
Features
Component:
Cone
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648888
Precision Class:
Standard
Basic Number:
1779
23092-2
Description
23092-20024 TAPERED ROLLER BEARING CONE ; PRECISION 15/16" BORE 0.845" WD
Part # 23092-20024
BDI # 1318275
Features
Component:
Cone
Width - Millimeter:
21.463
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649159
Precision Class:
Standard
Basic Number:
23092
UCF205-15
Description
UCF205-15 FLANGE BLOCK BALL BEARING ; 15/16" BORE 4 BOLT CAST IRON HSG
Part # UCF205-15
BDI # 20353345
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.4
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
GYA015RRB
Description
GYA015RRB INSERT BRG ; 15/16" BORE NARROW IR 2.047" OD
Part # GYA015RRB
BDI # 1356530
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Spherical
Global Part Number GPN:
561328
Mounting Method:
Set Screw