Page 1 of 185

Next

Compare
NU1048-M1-C3

COMPARE

NU1048-M1-C3

Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1-C3

BDI # 1163227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448637
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
24048CAME4C2

COMPARE

24048CAME4C2

Description
24048CAME4C2 SPHERICAL ROLLER BEARING ; 240MM BOREX360MM ODX118MM W 2-ROW

NSK

Part # 24048CAME4C2

BDI # 20400544

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22248B

COMPARE

22248B

Description
22248B SPHERICAL ROLLER BEARING ; LARGE BORE

NTN

Part # 22248B

BDI # 1198720

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Outside Diameter - Millimeter: 440
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33

COMPARE

23048KEJW33

Description
23048KEJW33 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33

BDI # 20351905

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23048KEJW33C2

COMPARE

23048KEJW33C2

Description
23048KEJW33C2 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEJW33C2

BDI # 20351907

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY